NK Copper Patch Cord, Category 6, Orange

Item #: 2852625

Cat #: NK6PC1ORY

UPC: 074983289677

to view pricing and more.
Documents & Guides
Netkey copper patch cord, category 6, 1 ft., orange UTP cable.

Overview

Netkey copper patch cord, category 6, 1 ft., orange UTP cable.
Also known as: 074983289677, NK6PC1ORY

Specifications

Length: 1 ft
Color: Orange
Length: 1 ft
Color: Orange