SOFT STARTER ALTIVAR SOFT STARTER ATS430 250A 208 TO 600V AC CONTROL SUPPLY 110 TO 230V AC

Item #: 2852655

Cat #: ATS430C25S6

UPC: 606486948708

to view pricing and more.

Overview

SOFT STARTER ALTIVAR SOFT STARTER ATS430 250A 208 TO 600V AC CONTROL SUPPLY 110 TO 230V AC

This soft starter belongs to the Altivar Soft Starter ATS430 range which is intended to smoothly start and stop asynchronous motors supplied from 208 to 600V. With an operational rated current of 250A, it supplies motor from75 to 160kW according to mains voltage. With an efficiency rating of 99.5%, torque control, high stress resistance, and complete monitoring, the ATS430 provides the essentials for effectiveness. Altivar Soft Starter ATS430 delivers best in class motor control with its torque control, the original by Schneider Electric.

Also known as: 606486948708, ATS430C25S6

Specifications

No Specifications Available