Safety Contactor, 146A, 48-130V AC/DC, No Standard Contacts, 1NO/2NC Auxilary Contacts

Item #: 2852972

Cat #: 100S-E146KY12CL

UPC: 889508537153

to view pricing and more.
Documents & Guides
Safety Contactor, MCS-E, 146 Amp, AC3 Duty, 48 - 130 Volt AC 50/60Hz / 48 - 130 Volt DC Electronic Coil, No Stndard Contacts. & 1 Normally Open 2 Normally Closed, Lower Power Auxiliary Contacts

Overview

Safety Contactor, MCS-E, 146 Amp, AC3 Duty, 48 - 130 Volt AC 50/60Hz / 48 - 130 Volt DC Electronic Coil, No Stndard Contacts. & 1 Normally Open 2 Normally Closed, Lower Power Auxiliary Contacts

Bulletin 100S-E/104S-E safety contactors provide mechanically linked positively guided contacts, required in feedback circuits of modern safety applications. The mechanically linked N.C. auxiliary contacts do not change state when a power pole welds. In addition, the goldplated bifurcated auxiliary contacts are ideally suited for low-energy applications or feedback control circuits with multiple seriesconnected N.C. auxiliary contacts.

Also known as: 889508537153, 100S-E146KY12CL

Specifications

Poles: 3
Amps: 146
Type: Safety Contactor
Volts DC Control Range: 48 - 130
Volts AC Control Range: 48 - 130
Poles: 3
Type: Safety Contactor
Volts AC Control Range: 48 - 130
Amps: 146
Volts DC Control Range: 48 - 130