Cable Tie, 7.4L (188mm), Standard, Nylon

Item #: 28538

Cat #: PLT2S-C54

UPC: 074983342846

Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® locking tie, standard cross section, 7.4 (188mm) length, nylon 6.6, fluorescent yellow, standard package.

Overview

Pan-Ty® locking tie, standard cross section, 7.4 (188mm) length, nylon 6.6, fluorescent yellow, standard package.
Also known as: 074983342846, PLT2S-C54

Specifications

Width: 0.190 in
Size: Standard
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.400 in
Color: Fluorescent Yellow
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 7.400 in
Product Thickness: 0.052 in
Size: Standard
Material: Nylon
Color: Fluorescent Yellow
Family / Style: Pan-Ty®