8KVA/8KW ONLINE DOUBLE-CONVERSION UPS SINE WAVE OUTPUT 6U RACK/TOWER CONVERTIBLE

Item #: 2853911

Cat #: OL8KRT

UPC:

to view pricing and more.
Documents & Guides
8KVA/8KW ONLINE DOUBLE-CONVERSION UPS SINE WAVE OUTPUT 6U RACK/TOWER CONVERTIBLE 200-240V INPUT AND OUTPUT HARDWIRE INPUT TERMINAL BLOCK (3) NEMA L6-30R OUTLETS LCD CONTROL PANEL RMCARD205 PRE-INSTALLED EPO RS-32/USB 3 YEAR WARRANTY

Overview

8KVA/8KW ONLINE DOUBLE-CONVERSION UPS SINE WAVE OUTPUT 6U RACK/TOWER CONVERTIBLE 200-240V INPUT AND OUTPUT HARDWIRE INPUT TERMINAL BLOCK (3) NEMA L6-30R OUTLETS LCD CONTROL PANEL RMCARD205 PRE-INSTALLED EPO RS-32/USB 3 YEAR WARRANTY

The CyberPower Smart App Online OL8KRT is a 6U rack/tower UPS with double-conversion. It provides sine wave output to multiple types of critical IT infrastructure requiring seamless power protection. The OL8KRT is generator compatible and delivers consistent 200-240 V power with zero-transfer time. Automatic-bypass ensures connected equipment continues to operate seamlessly when an overload or internal fault is detected.

Also known as: OL8KRT

Specifications

Amps: 63
Mounting: Tower, Rack
Type: UPS
Wattage: 8 kW
NEMA Configuration: L6-20R, L6-30P, L6-30R
Size: 6U
Volt Amps: 8kVA
Volts AC Range: 120 - 280
Amps: 63
Type: UPS
NEMA Configuration: L6-20R, L6-30P, L6-30R
Volt Amps: 8kVA
Mounting: Tower, Rack
Wattage: 8 kW
Size: 6U
Volts AC Range: 120 - 280