
1500VA/1500W SINE WAVE 2U NEMA 5-15P 10FT CORD 8 NEMA 5-15R USB SERIAL SNMP RELAY
Item #: 2853917
Cat #: PR1500RT2UC
UPC:
to view pricing and more.
Documents & Guides
1500VA/1500W SINE WAVE 2U NEMA 5-15P 10FT CORD 8 NEMA 5-15R USB SERIAL SNMP RELAY EPO POWERPANEL BUSINESS EDITION SOFTWARE BUILT-IN CLOUD MONITORING 3 YEAR WARRANTY
Overview
1500VA/1500W SINE WAVE 2U NEMA 5-15P 10FT CORD 8 NEMA 5-15R USB SERIAL SNMP RELAY EPO POWERPANEL BUSINESS EDITION SOFTWARE BUILT-IN CLOUD MONITORING 3 YEAR WARRANTY
The PR1500RT2UC is a Smart App Sinewave rack/tower convertible UPS with line-interactive topology, surge protection, and battery backup. CyberPower’s Smart App Sinewave series has sine wave output to eliminate power gaps that can be detected by sensitive equipment and cause unexpected shutdowns.
Also known as: PR1500RT2UC
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Mounting: | Tower, Rack |
| Type: | UPS, Uninterruptible Power Supply |
| Volts AC: | 120 |
| Volt Amps: | 1.500kVA |
| Amps: | 15 |
| Length: | 10 ft |
| Wattage: | 1.500 kW |
| Volts AC Range: | 70 - 155 |
| NEMA Configuration: | 5-15P, 5-15R |
| Type: | UPS, Uninterruptible Power Supply |
| Volt Amps: | 1.500kVA |
| Length: | 10 ft |
| Volts AC Range: | 70 - 155 |
| Mounting: | Tower, Rack |
| Volts AC: | 120 |
| Amps: | 15 |
| Wattage: | 1.500 kW |