
1500VA/1500W SINEWAVE 8 OUTLET NETWORKED AVR LCD TOWER 3-YEAR WARRANTY
Item #: 2853947
Cat #: PR1500LCDN
UPC:
to view pricing and more.
Documents & Guides
1500VA/1500W SINEWAVE 8 OUTLET NETWORKED AVR LCD TOWER 3-YEAR WARRANTY
Overview
1500VA/1500W SINEWAVE 8 OUTLET NETWORKED AVR LCD TOWER 3-YEAR WARRANTY
A mini-tower UPS with line interactive topology and a pre-installed SNMP card, the CyberPower Smart App Sinewave PR1500LCDN provides battery backup, power protection with true sine wave output, and surge protection for corporate servers, department servers, storage appliances, network devices, and telecom installations requiring Active PFC power source compatibility.
Also known as: PR1500LCDN
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Mounting: | Tower |
| Type: | UPS, Uninterruptible Power Supply |
| Volts AC: | 120 |
| Volt Amps: | 1.500kVA |
| Length: | 6 ft |
| Wattage: | 1.500 kW |
| Volts AC Range: | 79 - 149 |
| NEMA Configuration: | 5-15P, 5-15R |
| Type: | UPS, Uninterruptible Power Supply |
| Volt Amps: | 1.500kVA |
| Wattage: | 1.500 kW |
| Mounting: | Tower |
| Volts AC: | 120 |
| Length: | 6 ft |
| Volts AC Range: | 79 - 149 |