2070VA/1980W PURE SINE WAVE NEMA 5-15P 10FT CORD 6 NEMA 5-20R, 1 L5-20R, USB SERIAL SNMP RELAY

Item #: 2853948

Cat #: PR2200LCDSL

UPC:

to view pricing and more.
Documents & Guides
2070VA/1980W PURE SINE WAVE NEMA 5-20P 10FT CORD 6 NEMA 5-20R, 1 L5-20R, USB SERIAL SNMP RELAY EPO POWERPANEL BUSINESS EDITION SOFTWARE YES 3 YEAR WARRANTY

Overview

2070VA/1980W PURE SINE WAVE NEMA 5-20P 10FT CORD 6 NEMA 5-20R, 1 L5-20R, USB SERIAL SNMP RELAY EPO POWERPANEL BUSINESS EDITION SOFTWARE YES 3 YEAR WARRANTY

The CyberPower Smart App Sinewave PR2200LCDSL mini-tower uninterruptible power supply (UPS) with LCD control panel and sine wave output is Active PFC compatible for safeguarding missioncritical servers, telecom equipment, VoIP and internetworking hardware that require seamless pure sine wave power.

Also known as: PR2200LCDSL

Specifications

Mounting: Tower
Type: UPS, Uninterruptible Power Supply
Volts AC: 120
NEMA Configuration: 5-20R, 5-20P, L5-20R
Length: 10 ft
Volts AC Range: 79 - 149
Volt Amps: 2.070 VA
Wattage: 1.980 kW
Mounting: Tower
Volts AC: 120
Length: 10 ft
Volt Amps: 2.070 VA
Type: UPS, Uninterruptible Power Supply
NEMA Configuration: 5-20R, 5-20P, L5-20R
Volts AC Range: 79 - 149
Wattage: 1.980 kW