UPS, Extended Battery Module, Smart APP, for Online 6-10KVA

Item #: 2853965

Cat #: BP240VL3U01

UPC:

to view pricing and more.
Documents & Guides
UPS, Extended Battery Module, Smart APP, for Online 6-10KVA UPS Systems

Overview

UPS, Extended Battery Module, Smart APP, for Online 6-10KVA UPS Systems

The CyberPower BP240VL3U01 rack/tower convertible Extended Battery Module (EBM) extends UPS runtimes during power outages. Designed for select Smart App Online UPS systems, this EBM takes 3U of rack space and can be installed in a rack or tower configuration to match the UPS form factor.

Also known as: BP240VL3U01

Specifications

Mounting: Tower, Rack
Type: UPS, Uninterruptible Power Supply
Volt Amps: 6kVA, 10kVA
Volts DC: 240, 12
Amps: 30
Size: 3U
Mounting: Tower, Rack
Volt Amps: 6kVA, 10kVA
Amps: 30
Type: UPS, Uninterruptible Power Supply
Volts DC: 240, 12
Size: 3U