
3600 J 120 V NEMA 5-15P PLUG 10 NEMA 5-15R (2 FRONT 8 REAR) 15FT CORD LIMITED LIFETIME WARRANTY
Item #: 2853967
Cat #: RKBS15S2F8R
UPC:
to view pricing and more.
Documents & Guides
Surge Suppression Unit, Rack Mount, 3600 Joule, 120 Volt AC, NEMA 5-15P PLUG, 10 NEMA 5-15R (2 FRONT 8 REAR), 15 Foot Cord, Limited Lifetime Warranty
Overview
Surge Suppression Unit, Rack Mount, 3600 Joule, 120 Volt AC, NEMA 5-15P PLUG, 10 NEMA 5-15R (2 FRONT 8 REAR), 15 Foot Cord, Limited Lifetime Warranty
Engineered for the most demanding applications, the professional-grade Rackbar™ Surge Protector RKBS15S2F8R from CyberPower safeguards systems and networking equipment by absorbing spikes in energy caused by storms and electrical power surges. Designed for network environments, the RKBS15S2F8R also performs superbly for home office use, providing 3600 joules of protection, 15-Amp electrical capacity with circuit breaker, and 10 surge-protected outlets (2 front, 8 rear). Industrial-grade metal housing keeps this Rackbar performing flawlessly. Two sets of mounting brackets provide flexible installation options: 1U rackmount (19 in.); 0U vertical rackmount and under-counter configurations.
Also known as: RKBS15S2F8R
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Mounting: | Rack |
| Volts AC: | 120 |
| Type: | Surge Suppression |
| Amps: | 15 |
| Length: | 15 ft |
| NEMA Configuration: | 5-15P, 5-15R |
| Volts AC: | 120 |
| Amps: | 15 |
| Mounting: | Rack |
| Type: | Surge Suppression |
| Length: | 15 ft |