Power Strip, Surge Suppressor,1800 Joules, 120VAC, 12 - NEMA 5-15R (6 FRONT 6 REAR) 15" Cord

Item #: 2853969

Cat #: CPS1215RMS

UPC:

to view pricing and more.
Documents & Guides
Power Strip, Surge Suppressor,1800 Joules, 120 Volt AC, 12 - NEMA 5-15R (6 FRONT 6 REAR) 15 Foot Cord

Overview

Power Strip, Surge Suppressor,1800 Joules, 120 Volt AC, 12 - NEMA 5-15R (6 FRONT 6 REAR) 15 Foot Cord

Engineered for the most demanding applications, the professional-grade Rackbar™ CPS1215RMS safeguards systems and networking equipment by absorbing spikes in energy caused by storms and electrical power surges. Designed for network environments, the CPS1215RMS also performs superbly for home office use, providing 1800 joules of protection, 15-Amp electrical capacity with circuit breaker, and 12 surge-protected outlets (6 front, 6 rear). Industrial-grade metal housing keeps this Rackbar performing flawlessly. The CPS1215RMS has a 1U racksize and can be mounted horizontally.

Also known as: CPS1215RMS

Specifications

Mounting: Rack
Type: Power Strip, Surge Protector
Amps: 15
Length: 15 ft
NEMA Configuration: 5-15R
Mounting: Rack
Amps: 15
NEMA Configuration: 5-15R
Type: Power Strip, Surge Protector
Length: 15 ft