
Power Distribution Unit, Rackmoount, 120VAC, NEMA 5-15P Plug 10 x NEMA 5-15R, 1U 15' Cord
Item #: 2853973
Cat #: CPS1215RM
UPC:
to view pricing and more.
Documents & Guides
Power Distribution Unit, Rackmoount, 120 Volt AC, NEMA 5-15P Plug, 10 x NEMA 5-15R Receptacles, Size 1U, 15 Foot Cord
Overview
Power Distribution Unit, Rackmoount, 120 Volt AC, NEMA 5-15P Plug, 10 x NEMA 5-15R Receptacles, Size 1U, 15 Foot Cord
The CyberPower CPS1215RM, a 10-outlet (rear) rackmount power distribution unit (PDU), provides 100-125V 15A output. It distributes power to 10 NEMA 5-15R receptacles from a single NEMA 5-15P input with unfiltered electrical pass-through. Designed for datacenters and other electrically demanding applications, the CPS1215RM has durable metal housing and a 15-foot AC power cord. It can be mounted horizontally, includes a cord retention tray, and is UL Recognized. The CPS1215RM comes with a three-year limited warranty and covers defects in materials and workmanship in the product under normal use and conditions within three years of the purchase date.
Also known as: CPS1215RM
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Type: | Power Distribution Unit |
| Mounting: | Rack |
| Volts AC: | 120 |
| Amps: | 15 |
| Length: | 15 ft |
| Size: | 1U |
| NEMA Configuration: | 5-15P, 5-15R |
| Mounting: | Rack |
| Amps: | 15 |
| Size: | 1U |
| Type: | Power Distribution Unit |
| Volts AC: | 120 |
| Length: | 15 ft |