
15A (DERATED TO 12A) 120 V 50HZ/60HZ NEMA 5-15P PLUG 14 NEMA 5-15R 1U RACKMOUNT
Item #: 2853974
Cat #: PDU15M2F12R
UPC:
to view pricing and more.
Documents & Guides
15A (DERATED TO 12A) 120 V 50HZ/60HZ NEMA 5-15P PLUG 14 NEMA 5-15R 1U RACKMOUNT 15FT CORD LIMITED LIFETIME WARRANTY
Overview
15A (DERATED TO 12A) 120 V 50HZ/60HZ NEMA 5-15P PLUG 14 NEMA 5-15R 1U RACKMOUNT 15FT CORD LIMITED LIFETIME WARRANTY
The CyberPower PDU15M2F12, a 14-outlet (2 front, 12 rear), rackmount metered power distribution unit (PDU), provides 100 – 125 V 15A output. It distributes power to 14 NEMA 5-15R receptacles from a single NEMA 5-15P input with unfiltered electrical pass-through. The current draw for connected equipment is displayed in amps on the front LCD for real-time load monitoring.
Also known as: PDU15M2F12R
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Type: | Power Distribution Unit |
| Mounting: | Rack |
| Volts AC: | 120 |
| Amps: | 12, 15 |
| Length: | 15 ft |
| Size: | 1U |
| NEMA Configuration: | 5-15P, 5-15R |
| Mounting: | Rack |
| Amps: | 12, 15 |
| Size: | 1U |
| Type: | Power Distribution Unit |
| Volts AC: | 120 |
| Length: | 15 ft |