
SWITCHED PDU 15A 120V NEMA 5-15P INPUT 8 NEMA 5-15R OUTPUT 12FT CORD 1U 3 YEAR WARRANTY
Item #: 2853975
Cat #: PDU41001
UPC:
to view pricing and more.
Documents & Guides
SWITCHED PDU 15A 120V NEMA 5-15P INPUT 8 NEMA 5-15R OUTPUT 12FT CORD 1U 3 YEAR WARRANTY
Overview
SWITCHED PDU 15A 120V NEMA 5-15P INPUT 8 NEMA 5-15R OUTPUT 12FT CORD 1U 3 YEAR WARRANTY
The CyberPower PDU41001, an 8-outlet (front), 1U rackmount switched power distribution unit (PDU), provides 120V 15A output. It distributes power to 8 NEMA 5-15R receptacles from a single NEMA 5-15 plug with unfiltered electrical pass-through. The switched outlet receptacles can be managed individually or collectively over the network, using the CyberPower Management Console, a web browser, and the RJ45 Ethernet port for network connection, or locally by using the LCD controls
Also known as: PDU41001
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Type: | Power Distribution Unit |
| Mounting: | Rack |
| Volts AC: | 120 |
| Amps: | 12, 15 |
| Length: | 12 ft |
| Size: | 1U |
| Volts AC Range: | 100 - 120 |
| NEMA Configuration: | 5-15P, 5-15R |
| Mounting: | Rack |
| Amps: | 12, 15 |
| Size: | 1U |
| Type: | Power Distribution Unit |
| Volts AC: | 120 |
| Length: | 12 ft |
| Volts AC Range: | 100 - 120 |