
SWITCHED PDU 20A 120V NEMA (L)5-20P INPUT 8 NEMA 5-20R OUTPUT 12FT CORD 1U 3 YEAR WARRANTY
Item #: 2853977
Cat #: PDU41002
UPC:
to view pricing and more.
Documents & Guides
SWITCHED PDU 20A 120V NEMA (L)5-20P INPUT 8 NEMA 5-20R OUTPUT 12FT CORD 1U 3 YEAR WARRANTY
Overview
SWITCHED PDU 20A 120V NEMA (L)5-20P INPUT 8 NEMA 5-20R OUTPUT 12FT CORD 1U 3 YEAR WARRANTY
The CyberPower PDU41002, an 8-outlet (front), 1U rackmount switched power distribution unit (PDU), provides 120V 20A output. It distributes power to eight NEMA 5-20R receptacles from a single NEMA 5-20 or L5-20 (with adaptor) plug with unfiltered electrical passthrough. The switched outlet receptacles can be managed individually or collectively over the network, using the CyberPower Management Console, a web browser, and the RJ45 Ethernet port for network connection, or locally by using the LCD controls
Also known as: PDU41002
Specifications
| Type: | Power Distribution Unit |
| Mounting: | Rack |
| Volts AC: | 120 |
| Amps: | 20, 16 |
| Length: | 12 ft |
| NEMA Configuration: | 5-20R, L5-20P |
| Size: | 1U |
| Volts AC Range: | 100 - 120 |
| Type: | Power Distribution Unit |
| Volts AC: | 120 |
| Length: | 12 ft |
| Size: | 1U |
| Mounting: | Rack |
| Amps: | 20, 16 |
| NEMA Configuration: | 5-20R, L5-20P |
| Volts AC Range: | 100 - 120 |