SWITCHED PDU 15A (DERATED TO 12A) 100-240V 50/60 HZ 8 X IEC-320 C13 OUTLETS IEC-320 C14 PLUG 10FT CORD

Item #: 2853981

Cat #: PDU41004

UPC:

to view pricing and more.
Documents & Guides
SWITCHED PDU 15A (DERATED TO 12A) 100-240V 50/60 HZ 8 X IEC-320 C13 OUTLETS IEC-320 C14 PLUG 10FT CORD 1U RACKMOUNT SNMP 3YR WARRANTY

Overview

SWITCHED PDU 15A (DERATED TO 12A) 100-240V 50/60 HZ 8 X IEC-320 C13 OUTLETS IEC-320 C14 PLUG 10FT CORD 1U RACKMOUNT SNMP 3YR WARRANTY

The CyberPower PDU41004, a 1U rackmount switched power distribution unit (PDU), provides 100-240V 15A output via 8 IEC-320 C13 receptacles from a single IEC-320 C14 input power plug. The switched outlet receptacles can be managed over the network by using the CyberPower Management Console, a web browser, and the RJ45 Ethernet port for network connection, or locally from the Power Control display. The PDU41004 offers outlets that can be turned on, turned off, or recycled on demand. Outlets can be programmed to address a number of needs including remote rebooting of locked equipment, load shedding, power sequencing, and locking out unauthorized loads.

Also known as: PDU41004

Specifications

Type: Power Distribution Unit
Mounting: Rack
Volts AC: 120
Amps: 12, 15
Size: 1U
Volts AC Range: 100 - 120
Type: Power Distribution Unit
Volts AC: 120
Size: 1U
Mounting: Rack
Amps: 12, 15
Volts AC Range: 100 - 120