SWITCHED PDU 30A 220V (12) IEC-C13 (4) IEC-C19 OUT L6-30P 12FT 2U 3YR WTY

Item #: 2853982

Cat #: PDU41008

UPC:

to view pricing and more.
Documents & Guides
SWITCHED PDU 30A 220V (12) IEC-C13 (4) IEC-C19 OUT L6-30P 12FT 2U 3YR WTY

Overview

SWITCHED PDU 30A 220V (12) IEC-C13 (4) IEC-C19 OUT L6-30P 12FT 2U 3YR WTY

The CyberPower PDU41008, a 16-outlet (front), 2U rackmount switched power distribution unit (PDU), provides 200-240V 30A output. It distributes power to twelve (12) IEC C13 receptacles and four (4) IEC C19 receptacles from a single NEMA L6-30P plug with unfiltered electrical pass-through. The switched outlet receptacles can be managed individually or collectively over the network, using the CyberPower Management Console, a web browser and the RJ45 Ethernet port for network connection, or locally by using the LCD controls

Also known as: PDU41008

Specifications

Amps: 24, 30
Type: Power Distribution Unit
Mounting: Rack
Length: 12 ft
NEMA Configuration: L6-30P
Size: 2U
Volts AC Range: 200 - 240
Amps: 24, 30
Mounting: Rack
NEMA Configuration: L6-30P
Volts AC Range: 200 - 240
Type: Power Distribution Unit
Length: 12 ft
Size: 2U