
SWITCHED PDU 20A SNMP (L)5-20P INPUT 120V (24) NEMA5-20R OUTLETS 10FT CORD 3YR WTY
Item #: 2853984
Cat #: PDU41101
UPC:
to view pricing and more.
Documents & Guides
SWITCHED PDU 20A SNMP (L)5-20P INPUT 120V (24) NEMA5-20R OUTLETS 10FT CORD 3YR WTY
Overview
SWITCHED PDU 20A SNMP (L)5-20P INPUT 120V (24) NEMA5-20R OUTLETS 10FT CORD 3YR WTY
The CyberPower PDU41101 is a 0U rackmount switched power distribution unit or PDU that has 24 outlets and provides 120V 20A output. This PDU distributes power to 24 NEMA 5-20R receptacles from a single NEMA (L)5-20P plug with unfiltered electrical pass-through.
Also known as: PDU41101
Specifications
| Type: | Power Distribution Unit |
| Mounting: | Rack, Horizontal/Vertical |
| Volts AC: | 120 |
| Amps: | 20, 16 |
| NEMA Configuration: | 5-20R, L5-20P |
| Length: | 10 ft |
| Volts AC Range: | 100 - 120 |
| Type: | Power Distribution Unit |
| Volts AC: | 120 |
| NEMA Configuration: | 5-20R, L5-20P |
| Volts AC Range: | 100 - 120 |
| Mounting: | Rack, Horizontal/Vertical |
| Amps: | 20, 16 |
| Length: | 10 ft |