
SW MBO PDU 15A 120V METERED-BY-OUTLET SWITCHED PDU NEMA OUTLETS 12FT CORD 3YR WARRANTY
Item #: 2853986
Cat #: PDU81001
UPC:
to view pricing and more.
Documents & Guides
SW MBO PDU 15A 120V METERED-BY-OUTLET SWITCHED PDU NEMA OUTLETS 12FT CORD 3YR WARRANTY
Overview
SW MBO PDU 15A 120V METERED-BY-OUTLET SWITCHED PDU NEMA OUTLETS 12FT CORD 3YR WARRANTY
Streamline capacity planning and power management with the CyberPower PDU81001 switched metered-byoutlet PDU. Ideal for data centers and network closets, this unit provides outlet-level power monitoring in real time, along with individual outlet control for remote reboots, load shedding, controlled power-cycling and more.
Also known as: PDU81001
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Type: | Power Distribution Unit |
| Mounting: | Rack |
| Volts AC: | 120 |
| Amps: | 12, 15 |
| Length: | 12 ft |
| Volts AC Range: | 100 - 120 |
| NEMA Configuration: | 5-15P, 5-15R |
| Mounting: | Rack |
| Amps: | 12, 15 |
| Volts AC Range: | 100 - 120 |
| Type: | Power Distribution Unit |
| Volts AC: | 120 |
| Length: | 12 ft |