
CYBERPOWER PDU44002 SINGLE PHASE 100 - 120 VAC 20A SWITCHED ATS PDU
Item #: 2853992
Cat #: PDU44002
UPC:
to view pricing and more.
Documents & Guides
CYBERPOWER PDU44002 SINGLE PHASE 100 - 120 VAC 20A SWITCHED ATS PDU
Overview
CYBERPOWER PDU44002 SINGLE PHASE 100 - 120 VAC 20A SWITCHED ATS PDU
Ensure continued operation of critical devices with the CyberPower PDU44002 Switched ATS PDU. Ideal for data centers and network closets, this unit provides power redundancy to single-corded connected equipment. If power for the primary source exceeds the lower or upper thresholds, or if power fails, the PDU will switch to the secondary power source to ensure continuous operation. The PDU will switch back to the primary power source when incoming power becomes stable. Additionally, this unit offers real time remote and local monitoring and outlet management.
Also known as: PDU44002
Specifications
| Type: | Power Distribution Unit |
| Mounting: | Rack |
| Volts AC: | 120 |
| Amps: | 20, 16 |
| Length: | 12 ft |
| NEMA Configuration: | 5-20R, L5-20P |
| Size: | 1U |
| Volts AC Range: | 100 - 120 |
| Type: | Power Distribution Unit |
| Volts AC: | 120 |
| Length: | 12 ft |
| Size: | 1U |
| Mounting: | Rack |
| Amps: | 20, 16 |
| NEMA Configuration: | 5-20R, L5-20P |
| Volts AC Range: | 100 - 120 |