30W (6A) USB Dual Type-C/C Wall Outlet Charger with 20A Tamper-Resistant Outlet, Gray

Item #: 2854653

Cat #: T5837-G

UPC: 078477000960

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-20R, 30W (6 Amps), Dual Type-C/C USB Chargers, Grounding, Side Wired & Back Wired - Gray

Overview

20 Amp, 125 Volt, Decora Tamper-Resistant Outlet. NEMA 5-20R, 30W (6 Amps), Dual Type-C/C USB Chargers, Grounding, Side Wired & Back Wired - Gray
Also known as: 078477000960, T5837-G

Specifications

Color: Gray
Amps: 20
NEMA Configuration: 5-15R
Type: USB-C
Color: Gray
NEMA Configuration: 5-15R
Amps: 20
Type: USB-C