3/4 LB FORM 7 THRD RIGID BODY CVR/GASK

Item #: 285498

Cat #: LB27CG

UPC: 782274141060

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Crouse-Hinds series Condulet Form 7 SnapPack conduit outlet body, gasket and cover, Feraloy iron alloy, LB shape, 3/4"

Overview

Eaton Crouse-Hinds series Condulet Form 7 SnapPack conduit outlet body, gasket and cover, Feraloy iron alloy, LB shape, 3/4"

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274141060, LB27CG

Specifications

Diameter: 3/4 in
Family / Style: Form 7
Type: Type LB
Material: Iron Alloy
Diameter: 3/4 in
Type: Type LB
Family / Style: Form 7
Material: Iron Alloy