Ring Terminal, 12 - 10 AWG, PVC Insulated, 5/16" Stud, Yellow, Copper, Bag of 100

Item #: 2855053

Cat #: GF-M8

UPC:

to view pricing and more.
Documents & Guides
Ring Terminal, 12 - 10 AWG (4 - 6 mm), PVC Insulated, 5/16 Inch Stud, Yellow, Copper With Tin Plating, Bag of 100

Overview

Ring Terminal, 12 - 10 AWG (4 - 6 mm), PVC Insulated, 5/16 Inch Stud, Yellow, Copper With Tin Plating, Bag of 100

These terminals are particularly recommended for use with fl exible conductors. They are manufactured from electrolytic copper tube with a purity greater than 99.9% and with dimension so as to ensure both a good electrical connection and an adequate resistance to vibrations and traction; they are annealed and tin plated. For the same cable section are available different types of connectors with PA6.6 sleeve entry of different diameters so as to accept conductors with various insulation thickness. The insulated sleeve additionally will accept the conductor so avoiding a sudden bending of the conductor itself at the connector entry, highly increasing its resistance to the mechanical solicitations that could break the conductor strands.

Also known as: GF-M8

Specifications

Material: Copper, PVC
Volts AC: 600
Color: Yellow
Allowable Gauge Range: 12 - 10
Stud Size: 5/16 in
Finish: Tin Plated
Insulation: Insulated
Material: Copper, PVC
Color: Yellow
Stud Size: 5/16 in
Insulation: Insulated
Volts AC: 600
Allowable Gauge Range: 12 - 10
Finish: Tin Plated