Fork Terminal, PVC Insulated, 16 - 14 AWG, #6 Stud, Copper, Blue, Bag of 100

Item #: 2855056

Cat #: BF-U3.5

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Fork Terminal, PVC Insulated, 16 - 14 AWG (1.500 - 2.500 mm), #6 Stud, Copper With Tin Plating, Blue, Bag of 100

Overview

Fork Terminal, PVC Insulated, 16 - 14 AWG (1.500 - 2.500 mm), #6 Stud, Copper With Tin Plating, Blue, Bag of 100

This UL listed terminal is engineered for dependable internal equipment wiring in both US and Canadian applications. Made from annealed electrolytic copper and electrolytically tin plated to resist oxidation, it delivers strong conductivity, durability, and reliable performance. Its funnel-shaped PVC sleeve supports full strand insertion, helping create secure, consistent terminations in demanding wiring environments.

Also known as: BF-U3.5

Specifications

Color: Blue
Material: Copper, PVC
Volts AC: 600
Allowable Gauge Range: 16 - 14
Finish: Tin Plated
Stud Size: #6
Insulation: Yes
Color: Blue
Volts AC: 600
Finish: Tin Plated
Insulation: Yes
Material: Copper, PVC
Allowable Gauge Range: 16 - 14
Stud Size: #6