Blade Terminal, 16 - 14 AWG, PVC Insulated, Copper, Blue, Bag of 100

Item #: 2855058

Cat #: BF-PP12

UPC:

to view pricing and more.
Documents & Guides
Blade Terminal, 16 - 14 AWG ( 1.500 - 2.500 mm), PVC Insulated, Tab Size 12.800 x 3.500 mm, Copper With Tin Plating, Blue, Bag of 100

Overview

Blade Terminal, 16 - 14 AWG ( 1.500 - 2.500 mm), PVC Insulated, Tab Size 12.800 x 3.500 mm, Copper With Tin Plating, Blue, Bag of 100

These terminals are particularly recommended for use with fl exible conductors. They are manufactured from electrolytic copper tube with a purity greater than 99.9% and with dimension so as to ensure both a good electrical connection and an adequate resistance to vibrations and traction; they are annealed and tin plated. For the same cable section are available different types of connectors with PA6.6 sleeve entry of different diameters so as to accept conductors with various insulation thickness. The insulated sleeve additionally will accept the conductor so avoiding a sudden bending of the conductor itself at the connector entry, highly increasing its resistance to the mechanical solicitations that could break the conductor strands.

Also known as: BF-PP12

Specifications

Color: Blue
Material: Copper, PVC
Allowable Gauge Range: 16 - 14
Finish: Tin Plated
Insulation: Insulated
Color: Blue
Allowable Gauge Range: 16 - 14
Insulation: Insulated
Material: Copper, PVC
Finish: Tin Plated