Blade Terminal, 12 - 10 AWG (4 - 6 mm), PVC Insulated, Copper, Yellow, Bag of 100

Item #: 2855060

Cat #: GF-PP12

UPC:

to view pricing and more.
Documents & Guides
Blade Terminal, 12 - 10 AWG (4 - 6 mm), PVC Insulated, Tab 0.160 x 0.520 Inch, Copper With Tin Plating, Yellow, Bag of 100

Overview

Blade Terminal, 12 - 10 AWG (4 - 6 mm), PVC Insulated, Tab 0.160 x 0.520 Inch, Copper With Tin Plating, Yellow, Bag of 100

These terminals are particularly recommended for use with fl exible conductors. They are manufactured from electrolytic copper tube with a purity greater than 99.9% and with dimension so as to ensure both a good electrical connection and an adequate resistance to vibrations and traction; they are annealed and tin plated. For the same cable section are available different types of connectors with PA6.6 sleeve entry of different diameters so as to accept conductors with various insulation thickness.

Also known as: GF-PP12

Specifications

Material: Copper, PVC
Color: Yellow
Finish: Tin Plated
Insulation: Insulated
Material: Copper, PVC
Finish: Tin Plated
Color: Yellow
Insulation: Insulated