Female Disconnect Terminal, 16 - 14 AWG, Polycarbonate Insulated, Brass, Blue, Bag of 100

Item #: 2855061

Cat #: BF-F405

UPC:

to view pricing and more.
Documents & Guides
Female Disconnect Terminal, 16 - 14 AWG (1.500 - 2.500 mm), Polycarbonate Insulated, Tab 0.190 x 0.020 Inch, Brass With Tin Plating, Blue, Bag of 100

Overview

Female Disconnect Terminal, 16 - 14 AWG (1.500 - 2.500 mm), Polycarbonate Insulated, Tab 0.190 x 0.020 Inch, Brass With Tin Plating, Blue, Bag of 100

UL listed for both the U.S. and Canada, these high-quality terminals are designed for reliable internal equipment wiring with copper conductors. Manufactured from electrolytically tin-plated brass for excellent corrosion resistance, they support up to 600 V in building wiring and 1000 V in signs and fixtures, with a maximum operating temperature of 105 °C. The halogen-free, self-extinguishing PC sleeve features a unique funnel shape that ensures full insertion of conductor strands for secure, dependable connections.

Also known as: BF-F405

Specifications

Material: Polycarbonate, Brass
Color: Blue
Allowable Gauge Range: 16 - 14
Finish: Tin Plated
Insulation: Insulated
Material: Polycarbonate, Brass
Allowable Gauge Range: 16 - 14
Insulation: Insulated
Color: Blue
Finish: Tin Plated