
PKD Wire Ferrule, 6 - 5 AWG, Single Type, Nylon Insulated, Copper, Blue, Bag of 100
Item #: 2855063
Cat #: PKD1612
UPC:
to view pricing and more.
Documents & Guides
PKD Wire Ferrule, 6 - 5 AWG (16 mm), Single Type, Nylon Insulated, Copper With Tin Plating, Blue, Bag of 100
Overview
PKD Wire Ferrule, 6 - 5 AWG (16 mm), Single Type, Nylon Insulated, Copper With Tin Plating, Blue, Bag of 100
The PKD range of wire ferrules is manufactured from Tin plated electrolytic Copper with a purity greater than 99.9%. Designed and developed to reinforce fi ne wire strands when terminating a cable into a connector block. The PKD series of insulated end sleeves comply with specifi cation DIN 46228/4.
Also known as: PKD1612
Specifications
| Color: | Blue |
| Material: | Copper, Nylon |
| Finish: | Tin Plated |
| Allowable Gauge Range: | 6 - 5 |
| Insulation: | Insulated |
| Color: | Blue |
| Finish: | Tin Plated |
| Insulation: | Insulated |
| Material: | Copper, Nylon |
| Allowable Gauge Range: | 6 - 5 |