PKD Wire Ferrule, 4 AWG, Single Type, Nylon Insulated, Copper, Yellow, Bag of 50

Item #: 2855064

Cat #: PKD25016

UPC:

to view pricing and more.
Documents & Guides
PKD Wire Ferrule, 4 AWG (25 mm), Single Type, Nylon Insulated, Copper With Tin Plating, Yellow, Bag of 50

Overview

PKD Wire Ferrule, 4 AWG (25 mm), Single Type, Nylon Insulated, Copper With Tin Plating, Yellow, Bag of 50

The PKD range of wire ferrules is manufactured from Tin plated electrolytic Copper with a purity greater than 99.9%. Designed and developed to reinforce fi ne wire strands when terminating a cable into a connector block. The PKD series of insulated end sleeves comply with specifi cation DIN 46228/4.

Also known as: PKD25016

Specifications

Material: Copper, Nylon
Color: Yellow
Allowable Gauge Range: 4
Finish: Tin Plated
Insulation: Insulated
Material: Copper, Nylon
Allowable Gauge Range: 4
Insulation: Insulated
Color: Yellow
Finish: Tin Plated