PKD Wire Ferrule, 2 AWG, Single Type, Nylon Insulated, Copper, Red, Bag of 50

Item #: 2855065

Cat #: PKD35016

UPC:

to view pricing and more.
Documents & Guides
PKD Wire Ferrule, 2 AWG (35 mm), Single Type, Nylon Insulated, Copper With Tin Plating, Red, Bag of 50

Overview

PKD Wire Ferrule, 2 AWG (35 mm), Single Type, Nylon Insulated, Copper With Tin Plating, Red, Bag of 50

The PKD range of wire ferrules is manufactured from Tin plated electrolytic Copper with a purity greater than 99.9%. Designed and developed to reinforce fi ne wire strands when terminating a cable into a connector block. The PKD series of insulated end sleeves comply with specifi cation DIN 46228/4.

Also known as: PKD35016

Specifications

Color: Red
Material: Copper, Nylon
Finish: Tin Plated
Allowable Gauge Range: 2
Insulation: Insulated
Color: Red
Finish: Tin Plated
Insulation: Insulated
Material: Copper, Nylon
Allowable Gauge Range: 2