PKC Wire Ferrule, 26 - 22 AWG (0.100 - 0.300 mm), Nylon Insulated, Copper, Turquoise, Bag of 500

Item #: 2855066

Cat #: PKC306

UPC:

to view pricing and more.
Documents & Guides
PKC Wire Ferrule, Single Type, 26 - 22 AWG (0.100 - 0.300 mm), Nylon Insulated, Copper With Tin Plating, Turquoise, Bag of 500

Overview

PKC Wire Ferrule, Single Type, 26 - 22 AWG (0.100 - 0.300 mm), Nylon Insulated, Copper With Tin Plating, Turquoise, Bag of 500

The PK Series Wire ferrules are made from electrolytic copper pipe of more than 99.9% purity. They are the ideal choice for connecting multi-terminal flexible cables with screw terminals and terminal blocks to consumer units, circuit breakers, electrical control panels and any other type of equipment requiring a multi-terminal wire connection.

Also known as: PKC306

Specifications

Color: Turquoise
Material: Copper, Nylon
Allowable Gauge Range: 26 - 22
Finish: Tin Plated
Insulation: Insulated
Color: Turquoise
Allowable Gauge Range: 26 - 22
Insulation: Insulated
Material: Copper, Nylon
Finish: Tin Plated