PKT Wire Ferrule, (2) 8 - 7 AWG, Twin Type, Nylon Insulated, Copper, Red, Bag of 50

Item #: 2855070

Cat #: PKT1014

UPC:

to view pricing and more.
Documents & Guides
PKT Wire Ferrule, (2) 8 - 7 AWG (2 x 10 mm), Twin Type, Nylon Insulated, Copper With Tin Plating, Red, Bag of 50

Overview

PKT Wire Ferrule, (2) 8 - 7 AWG (2 x 10 mm), Twin Type, Nylon Insulated, Copper With Tin Plating, Red, Bag of 50

Type PKT range of end sleeves is manufactured from tin plated electrolytic copper with a purity greater than 99.9%. The PA6 insulation type PA10080 is certified EN45545-2. Designed to accomodate two cables terminating in the same sleeve.

Also known as: PKT1014

Specifications

Color: Red
Material: Copper, Nylon
Finish: Tin Plated
Allowable Gauge Range: 8 - 7
Insulation: Insulated
Color: Red
Finish: Tin Plated
Insulation: Insulated
Material: Copper, Nylon
Allowable Gauge Range: 8 - 7