
Compression Lug, 1 Hole, 3/0 AWG, 3/8" Stud, Copper, Bag of 25
Item #: 2855098
Cat #: A20-M10
UPC:
to view pricing and more.
Documents & Guides
Compression Lug, 1 Hole, 3/0 AWG, 3/8 Inch Stud, Copper, For Use With Extra Flexible Copper Conductors, Bag of 25
Overview
Compression Lug, 1 Hole, 3/0 AWG, 3/8 Inch Stud, Copper, For Use With Extra Flexible Copper Conductors, Bag of 25
A-M series terminals are made with electrolytic copper pipe of more than 99.9% purity.Due to the process of annealing and electrolytic tinning, the connectors are easier to compress and more resistant to mechanical stress.The collar is provided with a chamfer and inspection hole to facilitate insertion of the conductor into the terminal and to avoid stretching of the elementary wires. The length of the collar is such as to facilitate the introduction of the lug into the tool dies, thus simplifying wiring operations.
Also known as: A20-M10
Specifications
| Material: | Copper |
| Mounting: | 1-Hole |
| Stud Size: | 3/8 in |
| Allowable Gauge Range: | 3/0 |
| Material: | Copper |
| Stud Size: | 3/8 in |
| Mounting: | 1-Hole |
| Allowable Gauge Range: | 3/0 |