Compression Lug, 1 Hole, 90 Degree, 8 AWG, 1/4" Stud, Copper, Bag of 100

Item #: 2855103

Cat #: A2-L6

UPC:

to view pricing and more.
Documents & Guides
Compression Lug, 1 Hole, 90 Degree, 8 AWG, 1/4 Inch Stud, Copper, For Use With Copper Conductors, Bag of 100

Overview

Compression Lug, 1 Hole, 90 Degree, 8 AWG, 1/4 Inch Stud, Copper, For Use With Copper Conductors, Bag of 100

A-L series terminals are made with electrolytic copper pipe of more than 99.9% purity.Due to the process of annealing and electrolytic tinning, the connectors are easier to compress and more resistant to mechanical stress.The collar is provided with a chamfer and inspection hole to facilitate insertion of the conductor into the terminal and to avoid stretching of the elementary wires. The length of the collar is such as to facilitate the introduction of the lug into the tool dies, thus simplifying wiring operations.

Also known as: A2-L6

Features & Benefits

  • A-L series lugs angled 90° are manufactured from electrolytic copper tube with a purity greater than 99.9%
  • CEMBRE lugs are annealed to guarantee optimum ductility which is an absolute necessity for connectors which will have to withstand the severe deformation arising when compressed and any bending of the palm during installation.
  • Terminals have to perform a reliable connection in applications that are subject to vibration which means the annealing process plays a vital role in avoiding cracking or breaks between the barrel and palm.
  • The dimensions of the tube are designed to obtain the most efficient electrical conductivity and mechanical strength to resist vibration and pull out.
  • The presence of an inspection hole facilitates full insertion of the conductor, while the barrel length has been designed to allow easy and accurate positioning of the dies during the crimping operation. Lugs are electrolytically tin plated to avoid oxidation.

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 8
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 8
Mounting: 1-Hole
Stud Size: 1/4 in