Compression Lug, 2-Hole, Long Barrel, 3/0 AWG, 1/2" Stud, Copper, Orange, Bag of 30

Item #: 2855104

Cat #: CL3/0-DN

UPC:

to view pricing and more.
Documents & Guides
Compression Lug, 2-Hole, Long Barrel, 3/0 AWG, 1/2 Inch Stud, Copper, Orange, Bag of 30

Overview

Compression Lug, 2-Hole, Long Barrel, 3/0 AWG, 1/2 Inch Stud, Copper, Orange, Bag of 30

CL series lugs are manufactured from electrolytic copper tube with a purity greater than 99.9%. The dimensions of the tube are designed to obtain the most efficient electrical conductivity and mechanical strength to resist vibration and pull out.

Also known as: CL3/0-DN

Specifications

Color: Orange
Material: Copper
Allowable Gauge Range: 3/0
Stud Size: 1/2 in
Color: Orange
Allowable Gauge Range: 3/0
Material: Copper
Stud Size: 1/2 in