RutaSeal Grommet, M20/PG13.52, 0.810", Rubber EPDM, Light Gray, Bag of 50

Item #: 2855105

Cat #: RS0813.M20

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
RutaSeal Grommet, M20/PG13.52, 0.810 Inch, IP67 Rated, Rubber EPDM, Light Gray, Bag of 50

Overview

RutaSeal Grommet, M20/PG13.52, 0.810 Inch, IP67 Rated, Rubber EPDM, Light Gray, Bag of 50

The RS series sealing rings are cable entry systems made of EPDM rubber, which allow different types of cables and pipes to be tightened and sealed. They are designed to provide a high level of IP67 protection against infiltration by external bodies and high-pressure water jets. These cable entry systems are suitable for metric M 1.5 and Pg type pitch. They come in different diameters and sizes to meet every application need. They are available in RAL 7001 gray.

Also known as: RS0813.M20

Specifications

Diameter: 0.810 in
Color: Gray
IP/NEMA Rating: IP67
Material: EPDM Rubber
Diameter: 0.810 in
IP/NEMA Rating: IP67
Color: Gray
Material: EPDM Rubber