Terminal Block Marker, 6 x 12mm, White, Bag of 1680

Item #: 2855106

Cat #: 41791

UPC:

to view pricing and more.
Documents & Guides
Terminal Block Marker, 6 x 12mm, Polycarbonate, White, Bag of 1680

Overview

Terminal Block Marker, 6 x 12mm, Polycarbonate, White, Bag of 1680

MG-CPM terminal block markers are available in versions to suit the particular clip formats of the most widely used products. Depending on type, markers are presented as joined strips at a set or flexible pitch or as separate markers for convenient individual insertion on mixed pitch terminal block assemblies. MG-CPM markers provide an elevated mechanical robustness, high dimensional stability and are Halogen Free. Printing a complete sheet of MG-CPM markers on MARKINGENIUS® thermal transfer printers takes around 10 seconds, while to optimise application time, additional data - job details, location, etc - may be printed on the stems. Part-used sheets are easily accommodated to avoid wastage. MG-CPM terminal block markers are available in versions to suit the particular clip formats of the most widely used products.

Also known as: 41791

Specifications

Material: Polycarbonate
Width: 12 mm
Color: White
Height: 6 mm
Material: Polycarbonate
Color: White
Width: 12 mm
Height: 6 mm