Terminal Black Marker Strip, 6.300 x 105 mm, White, Bag of 750

Item #: 2855107

Cat #: 43092

UPC:

to view pricing and more.
Documents & Guides
Terminal Block Marker Strip, Self-Adhesive, 6.300 x 105 mm, PVC, White, Bag of 750

Overview

Terminal Block Marker Strip, Self-Adhesive, 6.300 x 105 mm, PVC, White, Bag of 750

Thin flexible printable strips to fit in the marker locations, for immediate labelling of multiple flush mounts. MG-CPMFA is self adhesive with thickness 0,7 mm.

Also known as: 43092

Specifications

Color: White
Material: PVC
Width: 105 mm
Height: 6.300 mm
Color: White
Width: 105 mm
Material: PVC
Height: 6.300 mm