Heat Shrink Thermo-Roll Cable Marker, Ratio 2:1, Single Ladder Type, White, Bag of 1000

Item #: 2855109

Cat #: M2-127-25-WH1

UPC:

to view pricing and more.
Documents & Guides
Heat Shrink Thermo-Roll Cable Marker, Ratio 2:1, Single Ladder Type, 4 - 2 AWG, Cable Range 8 - 11 mm, Polyolefin, White, Bag of 1000

Overview

Heat Shrink Thermo-Roll Cable Marker, Ratio 2:1, Single Ladder Type, 4 - 2 AWG, Cable Range 8 - 11 mm, Polyolefin, White, Bag of 1000

M2 type heat shrinkable tubing is used to provide highly legible and resistant identification of cables, pipes, conduits, etc within a minimum space. Halogen Free composition provides flame retardancy and low smoke emission characteristics suitable for many types of application requiring more restrictive safety standards to be met.

Also known as: M2-127-25-WH1

Specifications

Material: Polyolefin
Color: White
Allowable Gauge Range: 4 - 2
Diameter Range: 8 - 11 mm
Material: Polyolefin
Allowable Gauge Range: 4 - 2
Color: White
Diameter Range: 8 - 11 mm