20W ALR12 Halogen Lamp

Item #: 2855552

Cat #: S4189

UPC: 045923041891

to view pricing and more.
Documents & Guides
20 Watt; Halogen; ALR12; GBF; Frosted; 1000 Average rated hours; DC Bay Base; 12 Volt

Overview

20 Watt; Halogen; ALR12; GBF; Frosted; 1000 Average rated hours; DC Bay Base; 12 Volt
Also known as: 045923041891, S4189

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Color: Frosted
Wattage: 20
Color Rendering Index (CRI): 100
Shape: ALR12 (Blown Reflector)
Lumens: 750
Dimmable: Yes
Light Technology: Halogen
Base: Bayonet (BA15d)
Color Temperature: 3000 (Warm White)
Color: Frosted
Color Rendering Index (CRI): 100
Lumens: 750
Light Technology: Halogen
Volts AC: 12
Wattage: 20
Shape: ALR12 (Blown Reflector)
Dimmable: Yes
Base: Bayonet (BA15d)