Cat 6A SlimLine Boot Patch Cord, 5 ft, Red

Item #: 2855689

Cat #: 6AS10-5R

UPC: 078477403655

to view pricing and more.
Cat 6A SlimLine Boot Patch Cord, 5 ft, Red

Overview

Cat 6A SlimLine Boot Patch Cord, 5 ft, Red

Cat 6A Slimline Patch Cord, 5 Feet, Red

Also known as: 078477403655, 6AS10-5R

Specifications

Color: Red
Length: 5 ft
Color: Red
Length: 5 ft