This product may not be available in all locations.
4
more

MODICON MANAGED SWITCH - 4 PORTS FOR COPPER + 1 PORT FOR FIBER OPTIC SINGLE-MODE
Item #: 2855694
Cat #: MCSESM053F1CS0
UPC: 606481463251
to view pricing and more.
Documents & Guides
MODICON MANAGED SWITCH - 4 PORTS FOR COPPER + 1 PORT FOR FIBER OPTIC SINGLE-MODE
Overview
MODICON MANAGED SWITCH - 4 PORTS FOR COPPER + 1 PORT FOR FIBER OPTIC SINGLE-MODE
This product is part of the Modicon Networking range, an offer of Modicon Standard Managed Switch. This managed switch comes with Ethernet TCP/IP protocol. It comes with 4 copper cable transmission ports and 1 port for single-mode fiber optic. It provides simple and complex connectivity for multiple Ethernet device, network management, enhanced cyber security and more advanced switching features. This product works at a power consumption of 6W and a rated voltage from 12V to 24V DC. It has a removable 6-pin power supply connector.
Also known as: 606481463251, MCSESM053F1CS0
Specifications
No Specifications Available