This product has been discontinued.

AGC GLASS FUSE - 1/4 x 1-1/4 - 1 AMP
Item #: 28559
Cat #: AGC-1-1/4
UPC: 051712703819
to view pricing and more.
Documents & Guides
1-1/4A 250V 3AG - 1/4" x 1-1/4" Glass, Fast Acting Fuse
Overview
1-1/4A 250V 3AG - 1/4" x 1-1/4" Glass, Fast Acting Fuse
Also known as: 051712703819, AGC-1-1/4
Specifications
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Type: | Cable Operator, Glass, Electronic, Breaker |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Amps: | 1.250 |
| Length: | 1 1/4 in |
| Type: | Cable Operator, Glass, Electronic, Breaker |
| Volts AC: | 250 |
| Amps: | 1.250 |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Mounting: | Cartridge |