Cable Tie, Standard, 15.1" Long, Nylon, Natural Color, 1000/Pack

Item #: 28561
Cat #: BT4S-M
UPC: 074983412426
Sign In or Register to view pricing and more.
Cable Tie w/ Metal Barb, Nylon, Standard Cross Section, Natural Color, 15.1 Inch Long, .185 Inch Wide, 4" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 1000

Overview

Cable Tie w/ Metal Barb, Nylon, Standard Cross Section, Natural Color, 15.1 Inch Long, .185 Inch Wide, 4" Maximum Bundle Diameter, 50 Pound Minimum Loop Tensile Strength, Pack of 1000
The BT4S-M Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Standard cross section, 15.1” (384mm) length. Appropriate for Indoor use, made of Nylon 6.6, are natural in color and come in packages of 1000.
Also known as: 074983412426, BT4S-M

Specifications

Width: 0.185 in
Size: Standard
Color: White
Weight Capacity: 50 lbs
Material: Nylon
Length: 15.100 in
Product Thickness: 0.052 in
Family / Style: Dome-Top®
Width: 0.185 in
Color: White
Material: Nylon
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Length: 15.100 in
Family / Style: Dome-Top®

Customer Reviews

No reviews for this product
(0)