POWERLOGIC - ROPESTYLE CURRENT TRANFORMER - 2000 A - D=96 MM - LEAD=2.4 M

Item #: 2856127

Cat #: METSECTR30500U

UPC: 606487157338

to view pricing and more.

Overview

POWERLOGIC - ROPESTYLE CURRENT TRANFORMER - 2000 A - D=96 MM - LEAD=2.4 M

This flexible core current transducer, designed for retrofit installation, has a line rated current of 50A to 2000A. The coil can be wrapped around a maximum cable outer diameter of 96mm. Measurement accuracy plus or minus 1% from 50A to 2000A. A flying lead of 2.4 meters is available to connect the transducer to a meter. This product is compliant with the UL2808 standard.

Also known as: 606487157338, METSECTR30500U

Specifications

No Specifications Available