POWERLOGIC - ROPESTYLE CURRENT TRANFORMER - 5000 A - D=146 MM - LEAD=2.4 M

Item #: 2856128

Cat #: METSECTR46500U

UPC: 606487157345

to view pricing and more.

Overview

POWERLOGIC - ROPESTYLE CURRENT TRANFORMER - 5000 A - D=146 MM - LEAD=2.4 M

This flexible core current transducer, designed for retrofit installation, has a line rated current of 50A to 5000A. The coil can be wrapped around a maximum cable outer diameter of 146mm. Measurement accuracy plus or minus 1% from 50A to 5000A. A flying lead of 2.4 meters is available to connect the transducer to a meter. This product is compliant with the UL2808 standard.

Also known as: 606487157345, METSECTR46500U

Specifications

No Specifications Available