This product may not be available in all locations.
3
more

POWERLOGIC - ROPESTYLE CURRENT TRANFORMER - 5000 A - D=191 MM - LEAD=2.4 M
Item #: 2856129
Cat #: METSECTR60500U
UPC: 606487157352
to view pricing and more.
Documents & Guides
POWERLOGIC - ROPESTYLE CURRENT TRANFORMER - 5000 A - D=191 MM - LEAD=2.4 M
Overview
POWERLOGIC - ROPESTYLE CURRENT TRANFORMER - 5000 A - D=191 MM - LEAD=2.4 M
This flexible core current transducer, designed for retrofit installation, has a line rated current of 50A to 5000A. The coil can be wrapped around a maximum cable outer diameter of 191mm. Measurement accuracy plus or minus 1% from 50A to 5000A. A flying lead of 2.4 meters is available to connect the transducer to a meter. This product is compliant with the UL2808 standard.
Also known as: 606487157352, METSECTR60500U
Specifications
No Specifications Available