2
more

to view pricing and more.
Documents & Guides
Wide Range Service Grip Securely Pulls Steel, Acsr, Aac, And Copper Wires, Grip Holds A Wide Wide Range Of Cable Sizes Reducing The Number Of Grips Needed, Wide Range Service Grip Securely Pulls Steel, Acsr, Aac, And Copper Wires, One-Handed Design Makes For Easier Actuation, Made In The Usa, Compatible With Cable Sizes From #6 To 4/0 (0.100-Inch To 0.654-Inch), Large Opening In The Handle Accommodates A Wide Variety Of Hooks On Hoists, Winches, And Tackle Blocks
Overview
Wide Range Service Grip Securely Pulls Steel, Acsr, Aac, And Copper Wires, Grip Holds A Wide Wide Range Of Cable Sizes Reducing The Number Of Grips Needed, Wide Range Service Grip Securely Pulls Steel, Acsr, Aac, And Copper Wires, One-Handed Design Makes For Easier Actuation, Made In The Usa, Compatible With Cable Sizes From #6 To 4/0 (0.100-Inch To 0.654-Inch), Large Opening In The Handle Accommodates A Wide Variety Of Hooks On Hoists, Winches, And Tackle Blocks
The Klein Tools Wide Range Service Grip is a versatile, one-handed grip designed to securely pull steel, ACSR, AAC, and Copper wires. Holds a wide range of common cable sizes from #6 to 4/0. This grip has a 2000-Pound maximum safe load.
Also known as: 092644470820, 16455
Features & Benefits
- Wide Range Service Grip securely pulls steel, ACSR, AAC, and Copper wires
- Grip holds a wide wide range of cable sizes reducing the number of grips needed
- Wide Range Service Grip securely pulls steel, ACSR, AAC, and copper wires
- One-Handed design makes for easier actuation
- Made in the USA
Specifications
| Material: | Steel |
| Material: | Steel |