Cover, Solid Bottom, Fit 1000x600 Frame, 16 Gauge Steel, Light Gray

Item #: 28565

Cat #: PB1106

UPC: 783510977801

to view pricing and more.
Documents & Guides
Cover, Solid Bottom, Fits 1000 mm x 600 mm Frame, 16 Gauge Steel, Light Gray, 39.33 Inch Depth x 22.01 Inch Width, .69 Inch Height

Overview

Cover, Solid Bottom, Fits 1000 mm x 600 mm Frame, 16 Gauge Steel, Light Gray, 39.33 Inch Depth x 22.01 Inch Width, .69 Inch Height
Also known as: 783510977801, PB1106

Specifications

Color: Light Gray, Black
IP/NEMA Rating: IP55
Material: Steel
Height: 0.690 in
Width: 22.010 in
Depth: 39.330 in
Color: Light Gray, Black
Material: Steel
Width: 22.010 in
IP/NEMA Rating: IP55
Height: 0.690 in
Depth: 39.330 in