Plier Wrench, 12-Inch

Item #: 2856553

Cat #: D53012

UPC: 092644730702

to view pricing and more.
Documents & Guides
Plier Wrench Features Parallel Jaws For Secure And Smooth Gripping Of Nuts, Bolts, And Miscellaneous Workpieces Without Causing Damage Or Backlash, Reversible Jaw Provides Knurled Teeth When Extra Bite Is Needed, Such As When Working With Conduit (Patent Pending Design), Handle Lever Adjustment Minimizes Hand Travel And Allows Adjustment In Confined Spaces, High Lever Ratio Provides Exceptional Grip When Holding Or Bending Various Workpieces, Forged With Custom, Us-Made Tool Steel, 2-1/2-Inch (6.4 Cm) Max Jaw Opening And 23 Adjustment Positions For Maximum Versatility, Replacement Jaw Available (Cat. No. 53012J)

Overview

Plier Wrench Features Parallel Jaws For Secure And Smooth Gripping Of Nuts, Bolts, And Miscellaneous Workpieces Without Causing Damage Or Backlash, Reversible Jaw Provides Knurled Teeth When Extra Bite Is Needed, Such As When Working With Conduit (Patent Pending Design), Handle Lever Adjustment Minimizes Hand Travel And Allows Adjustment In Confined Spaces, High Lever Ratio Provides Exceptional Grip When Holding Or Bending Various Workpieces, Forged With Custom, Us-Made Tool Steel, 2-1/2-Inch (6.4 Cm) Max Jaw Opening And 23 Adjustment Positions For Maximum Versatility, Replacement Jaw Available (Cat. No. 53012J)

Klein's Plier Wrench functions as an adjustable wrench on flat-sided fasteners as well a pump plier for pipe and other round objects. Its reversible jaw provides smooth parallel jaws characteristics of traditional plier wrenches, with the added versatility of knurled teeth on the reverse side when extra bite is needed, as well as unique and efficient adjustment.

Also known as: 092644730702, D53012

Features & Benefits

  • Plier Wrench features parallel jaws for secure and smooth gripping of nuts, bolts, and miscellaneous workpieces without causing damage or backlash
  • Reversible jaw provides knurled teeth when extra bite is needed, such as when working with conduit (patent pending design)
  • Handle lever adjustment minimizes hand travel and allows adjustment in confined spaces
  • High lever ratio provides exceptional grip when holding or bending various workpieces
  • Forged with custom, US-made tool steel

Specifications

Length: 12 in
Length: 12 in